
Panel, 60 in. H x 30.81 in. W x 0.85 in. L, Carbon Steel
Mfr # SCE-72SP36F3
Zoro # G411153378
product price: $675.99
/eaKey Features
Dimension
60 in. H x 30.81 in. W x 0.85 in. L
Height
60 in
Width
30.81 in
Type
Swingout Full
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-72SP36F3
Zoro #
G411153378
UPC #
-
Country of Origin
United States
Dimensions
Dimension
60 in. H x 30.81 in. W x 0.85 in. L
Height
60 in
Width
30.81 in
Length
0.85 in
Depth
0.85"
Details
Item
Panel
Type
Swingout Full
Material
Carbon Steel
Color
White
Finish
Powder Coated
Application
Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel.
Description
Panel, Swingout Full
Construction
0.104 In. Carbon Steel.
Description
- •Powder coated white.
- •Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel.
- •0.104 In. Carbon Steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.