
Panel, 66-1/2 in. H x 27.40 in. W x 0.83 in. L, Carbon Steel
Mfr # SCE-DF7260
Zoro # G611157466
product price: $573.99
/eaKey Features
For Use With
Two-door enclosures with overlapping doors
Dimension
66-1/2 in. H x 27.40 in. W x 0.83 in. L
Height
66-1/2 in
Width
27.40 in
Type
Dead Front (Overlapping Two Door)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-DF7260
Zoro #
G611157466
UPC #
-
Country of Origin
United States
Dimensions
Dimension
66-1/2 in. H x 27.40 in. W x 0.83 in. L
Height
66-1/2 in
Width
27.40 in
Length
0.83 in
Depth
0.83"
Details
Item
Panel
For Use With
Two-door enclosures with overlapping doors
Type
Dead Front (Overlapping Two Door)
Material
Carbon Steel
Color
White
Finish
Powder Coated
Description
Panel, Dead Front (Overlapping Two Door)
Application
Construction
0.075 In. carbon steel.
Description
- •Powder coated white inside and out.
- •Designed for installation into two-door enclosures with overlapping doors, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by detaching door hinge from enclosure and installing swing out panel kit to the existing holes. Hinge is supplied with the enclosure. Made from steel. Kit contains one panel and all hardware for one dead front behind one door.
- •0.075 In. carbon steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.