
Panel Support, 69-1/2 in. H x 2-1/4 in. W x 1-1/4 in. L, Steel
Mfr # SCE-72FSCS
Zoro # G011157295
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Dimension
69-1/2 in. H x 2-1/4 in. W x 1-1/4 in. L
Height
69-1/2 in
Width
2-1/4 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-72FSCS
Zoro #
G011157295
UPC #
-
Country of Origin
United States
Dimensions
Dimension
69-1/2 in. H x 2-1/4 in. W x 1-1/4 in. L
Height
69-1/2 in
Width
2-1/4 in
Length
1-1/4 in
Depth
1.25"
Details
Item
Panel Support
Material
Steel
Color
White
Finish
Powder Coated
Description
Support, Center
Application
Designed to attach to the top and bottom mounting channels of the enclosure. Can be positioned from front to back in the enclosure. Can be used with heavy duty panel supports to use panels of various heights. Mounting hardware is included. Made of heavy gauge steel.
Description
- •Powder coated white.
- •Designed to attach to the top and bottom mounting channels of the enclosure. Can be positioned from front to back in the enclosure. Can be used with heavy duty panel supports to use panels of various heights. Mounting hardware is included. Made of heavy gauge steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.