Zoro Homepage

PBA Enclosure

  • Mfr # SCE-6PBA

  • Zoro # G611157206


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
8.5 in
Depth
6.75 in
Finish
ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white.
Standards
IEC 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-6PBA
Zoro #
G611157206
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
8.5 in
Depth
6.75 in

Details

Finish
ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white.
Standards
IEC 60529
Notes
Add ''I'' to catalog number to receive with 22.5mm hole diameter
Application
Designed to offer protection for all standard brands of oil-tight pushbuttons, switches, and pilot lights where slanted surfaces are desired. It offers protection from dust, dirt, oil and water.
Description
PBA Enclosure
Construction
0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Mounting feet included.

Description

  • •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
  • •Designed to offer protection for all standard brands of oil-tight pushbuttons, switches, and pilot lights where slanted surfaces are desired. It offers protection from dust, dirt, oil and water.
  • •0.063 In. carbon steel.
  • •4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm)
  • •Captivated cover screws thread into sealed wells.
  • •Pour in place oil & water resistant gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.