
Plate, 77.94 in. H x 21.44 in. W x 1.63 in. L, Carbon Steel
Mfr # SCE-BP7824
Zoro # G011154249
product price: $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Dimension
77.94 in. H x 21.44 in. W x 1.63 in. L
Height
77.94 in
Width
21.44 in
Material
Carbon Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-BP7824
Zoro #
G011154249
UPC #
-
Country of Origin
United States
Dimensions
Dimension
77.94 in. H x 21.44 in. W x 1.63 in. L
Height
77.94 in
Width
21.44 in
Depth
1.63"
Length
1.63 in
Details
Item
Plate
Material
Carbon Steel
Color
White
Finish
Powder Coated
Application
Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included.
Description
Plate, Barrier
Description
- •Powder coated white.
- •Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.