
Plate, 9-3/4 in. H x 2 in. W x 0.10 in. L, Steel
Mfr # SCE-UA400V
Zoro # G911157180
product price:Â $65.59
/eaKey Features
Dimension
9-3/4 in. H x 2 in. W x 0.10 in. L
Height
9-3/4 in
Width
2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-UA400V
Zoro #
G911157180
UPC #
-
Country of Origin
United States
Dimensions
Dimension
9-3/4 in. H x 2 in. W x 0.10 in. L
Height
9-3/4 in
Width
2 in
Depth
0.10"
Length
0.1 in
Details
Item
Plate
Material
Steel
Color
Gray
Finish
Powder Coated
Description
Plate, Universal Cutout to 400amp V-Style Adapter
Application
Designed to convert a SCE - (U) style enclosure to a (V) style. Will accept the following: Allen-Bradley 1494V, Cutler-Hammer C361/C371, General Electric Type TDA, ITE Max-Flex FHOH, Square D Class 9422. Made from heavy gauge steel and powder coated ANSI-61 gray.
Disconnect Type
D2 Cutout for 400 Amp
Description
- •Designed to convert a SCE - (U) style enclosure to a (V) style. Will accept the following: Allen-Bradley 1494V, Cutler-Hammer C361/C371, General Electric Type TDA, ITE Max-Flex FHOH, Square D Class 9422. Made from heavy gauge steel and powder coated ANSI-61 gray.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.