Zoro Homepage

Plate, IMS enclosures

  • Mfr # SCE-GP08

  • Zoro # G111157423


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
IMS enclosures
Dimension
10 in. H x 11 in. W x 1/4 in. L
Height
10 in
Width
11 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-GP08
Zoro #
G111157423
UPC #
-
Country of Origin
United States

Dimensions

Dimension
10 in. H x 11 in. W x 1/4 in. L
Height
10 in
Width
11 in
Depth
0.25"
Length
1/4 in

Details

Item
Plate
For Use With
IMS enclosures
Color
Gray
Finish
Powder Coated
Application
Gland plates designed for use in our IMS enclosures to allow for easy removal of the plate for installation of cable entry cutouts into enclosure. Includes seamless oil and water resistant gasket to maintain the environmental rating of the enclosure.
Description
IMS Gland Plate

Description

  • •Powder coated RAL 7035.
  • •Gland plates designed for use in our IMS enclosures to allow for easy removal of the plate for installation of cable entry cutouts into enclosure. Includes seamless oil and water resistant gasket to maintain the environmental rating of the enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.