Zoro Homepage

Plate, IMS Filler Galvanized

  • Mfr # SCE-FP18G

  • Zoro # G011155345


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Dimension
66.44 in. H x 3.88 in. W x 1-1/4 in. L
Height
66.44 in
Width
3.88 in
Finish
Galvanized
Application
Designed to provide additional mounting surface between subpanels or sections of a modular enclosure. Slotted mounting holes allow flexible installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-FP18G
Zoro #
G011155345
UPC #
-
Country of Origin
United States

Dimensions

Dimension
66.44 in. H x 3.88 in. W x 1-1/4 in. L
Height
66.44 in
Width
3.88 in
Depth
1.25"
Length
1-1/4 in

Details

Item
Plate
Finish
Galvanized
Application
Designed to provide additional mounting surface between subpanels or sections of a modular enclosure. Slotted mounting holes allow flexible installation.
Description
Plate, IMS Filler (Galvanized)

Description

  • •Designed to provide additional mounting surface between subpanels or sections of a modular enclosure. Slotted mounting holes allow flexible installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.