
Pocket, 10 in. H x 11-1/2 in. W x 3 in. L, Steel
Mfr # SCE-PP101203
Zoro # G911164638
product price:Â $40.49
/eaKey Features
Dimension
10 in. H x 11-1/2 in. W x 3 in. L
Height
10 in
Width
11-1/2 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-PP101203
Zoro #
G911164638
UPC #
-
Country of Origin
United States
Dimensions
Dimension
10 in. H x 11-1/2 in. W x 3 in. L
Height
10 in
Width
11-1/2 in
Depth
3.00"
Length
3 in
Details
Item
Pocket
Material
Steel
Color
White
Finish
Powder Coated
Description
Pocket, Extra Deep Print
Application
Designed to provide storage for prints on the interior of an enclosure. Intended for use as a replacement or as an additional pocket. Made from steel and powder coated white.
Description
- •Designed to provide storage for prints on the interior of an enclosure. Intended for use as a replacement or as an additional pocket. Made from steel and powder coated white.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.