Protection Hood, 12.34 in. H x 13.12 in. W x 4-1/2 in. L, 304 Stainless Steel

  • Mfr # SCE-RH1010SS

  • Zoro # G911155452


original price:  $115.99 , new price: $112.99 , 2 percent off
new price:  $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
Standard fan and filter kits
Dimension
12.34 in. H x 13.12 in. W x 4-1/2 in. L
Height
12.34 in
Width
13.12 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-RH1010SS
Zoro #
G911155452
UPC #
-
Country of Origin
United States

Dimensions

Dimension
12.34 in. H x 13.12 in. W x 4-1/2 in. L
Height
12.34 in
Width
13.12 in
Depth
4.50"
Length
4-1/2 in

Details

Item
Protection Hood
For Use With
Standard fan and filter kits
Material
304 Stainless Steel
Finish
Powder Coated
Notes
UL File # E69392; Fan and Filter Kit are sold separately.
Standards
UL Component Recognized Type 3R
Application
Designed for use with standard fan and filter kits to prevent rain, sleet, snow, dropping water or fluids from being drawn into the enclosure. Made of heavy gauge galvannealed steel.
Description
Hood, S.S. Rain

Description

  • •Powder coat finish. "SS" kits are made of Type 304 stainless with #4 brushed finish.
  • •Designed for use with standard fan and filter kits to prevent rain, sleet, snow, dropping water or fluids from being drawn into the enclosure. Made of heavy gauge galvannealed steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.