
Protection Hood, 9.10 in. H x 5.90 in. W x 1.60 in. L, 304 Stainless Steel
Mfr # SCE-RH3N4XSS
Zoro # G611156513
product price: $279.99
/ea
Free Shipping & Returns
Key Features
For Use With
Type 12 Fan and Filter Packages
Dimension
9.10 in. H x 5.90 in. W x 1.60 in. L
Height
9.10 in
Width
5.9 in
Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCE-RH3N4XSS
Zoro #
G611156513
UPC #
-
Country of Origin
United States
Dimensions
Dimension
9.10 in. H x 5.90 in. W x 1.60 in. L
Height
9.10 in
Width
5.9 in
Depth
1.60"
Length
1.60 in
Details
Item
Protection Hood
For Use With
Type 12 Fan and Filter Packages
Material
304 Stainless Steel
Finish
Brushed
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Notes
UL Listed Type 3, 3R, 4, 4X and 12; File number E498756; IEC IP 65
Description
Protection Hood. Hose-proof
Application
Description
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.