Zoro Homepage

Quick Release Padlock Hasp Electrical Enclosures, 11.41 in H, 7.39 in D, 9.41 in W, Polycarbonate

  • Mfr # SCE-10086PCW

  • Zoro # G511154565


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
9.41 in
Nominal Height
11.41 in
Nominal Depth
7.39 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-10086PCW
Zoro #
G511154565
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
9.41 in
Nominal Height
11.41 in
Nominal Depth
7.39 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
RAL 7035 Light Gray Polycarbonate
Cover Style
Clear
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application

Description

  • •RAL 7035 Light Gray Polycarbonate with clear cover
  • •Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down or are in very wet conditions. Non-corrosive, UV resistant polycarbonate enclosure with clear covers. Provides protection from dust, dirt, oil and water.
  • •10-32 standoffs provided for mounting optional panels.
  • •Brass inserts for securing mounting feet.
  • •Clear cover.
  • •Polycarbonate quick release latches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.