
Quick Release Padlock Hasp Electrical Enclosures, 19.41 in H, 5.41 in D, 17.41 in W, Polycarbonate
Mfr # SCE-18164PC
Zoro # G311153447
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
17.41 in
Nominal Height
19.41 in
Nominal Depth
5.41 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-18164PC
Zoro #
G311153447
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
17.41 in
Nominal Height
19.41 in
Nominal Depth
5.41 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
RAL 7035 Light Gray Polycarbonate
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Description
- •RAL 7035 Light Gray Polycarbonate
- •Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down or are in very wet conditions. Non-corrosive, UV resistant polycarbonate enclosure with opaque covers. Provides protection from dust, dirt, oil and water.
- •10-32 standoffs provided for mounting optional panels.
- •Brass inserts for securing mounting feet.
- •Impact Resistant Polycarbonate.
- •Polycarbonate quick release latches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.