
Quick Release Padlock Latch Electrical Enclosures, 21.68 in H, 8.84 in D, 17.68 in W
Mfr # SCE-2016CHQRFG
Zoro # G911155612
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
17.68 in
Nominal Height
21.68 in
Nominal Depth
8.84 in
NEMA Enclosure Rating
NEMA 4, 4X, 12, 13
Enclosure Material
Fiberglass Reinforced Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-2016CHQRFG
Zoro #
G911155612
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
17.68 in
Nominal Height
21.68 in
Nominal Depth
8.84 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 4X, 12, 13
Enclosure Material
Fiberglass Reinforced Polyester
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Light Gray
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Description
- •Light gray fiberglass. Optional sub-panels are marine grade aluminum.
- •Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agents. Provided protection from dust, dirt, oil and water. Provides protection from occasional temporary or prolonged submersion.
- •Fiberglass reinforced compression molded polyester.
- •Integral panel mounting inserts.
- •Mounting strip molded in.
- •Stainless steel continuous hinge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.