Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Screw Clamps Electrical Enclosures, 12.13 in H, 6 in D, 12 in W, NEMA 3R, 4, 12, 13, Carbon Steel
- Mfr # SCE-1212CHNF
- Zoro # G311164511
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12.13 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-1212CHNF
- Zoro #
- G311164511
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 4, 12, 13
- Enclosure Material
- Carbon Steel
- Closure Method
- Screw Clamps
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- IP Rating
- IP 66
- Standards
- NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Application
- Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, dirt, oil and water
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 12.13 in
- Nominal Depth
- 6 in
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, dirt, oil and water. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.063 In. carbon steel.
- •10-32 Standoffs provided for mounting optional panels.
- •Continuous hinges with stainless steel hinge pins.
- •Welded mounting provision top and bottom of back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.