
Screws Electrical Enclosures, 4 in H, 4 in D, 4 in W, NEMA 3R, Galvanized Steel
Mfr # SCE-4R44
Zoro # G611153512
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-4R44
Zoro #
G611153512
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Galvanized Steel
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 32
Standards
NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
Application
Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow
Description
- •ANSI-61 gray powder coating inside and out.
- •Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.048 In. Galvannealed steel
- •Ground studs on door and body.
- •Mounting hole in back of enclosure.
- •Spot weld construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.