Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Folding

  • Mfr # SCE-FS2424-09

  • Zoro # G411156416


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Finish
Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
Height
24 in
Description
Shelf, Folding
Width
24 in
Notes
Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-FS2424-09
Zoro #
G411156416
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Depth
1.75 in

Details

Finish
Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
Description
Shelf, Folding
Notes
Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure.
Application
Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish.

Description

  • •Part number suffix indicates finish SCE-FS****__ No suffix - White **LG - RAL 7035 Light Gray **09 - SCE-09 Gray **SS - Stainless steel
  • •Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.