
Shelf, Folding
Mfr # SCE-FS2424LG
Zoro # G511156354
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Finish
Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
Height
24 in
Width
24 in
Notes
Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure.
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-FS2424LG
Zoro #
G511156354
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
24 in
Depth
1.75 in
Details
Finish
Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
Notes
Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure.
Application
Description
Shelf, Folding
Description
- •Part number suffix indicates finish SCE-FS****__ No suffix - White **LG - RAL 7035 Light Gray **09 - SCE-09 Gray **SS - Stainless steel
- •Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.