Zoro Homepage

Shelf, Pull-Out

  • Mfr # SCE-26POS

  • Zoro # G911157418


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder coated white
Application
Pull-out shelves are designed to allow easy access to the back of equipment. Extends 19" and mounts between the mounting channels provided inside the work station. Slides are included with shelf. Made of heavy gauge steel. Mounting hardware is included.
Width
19.5 in
Height
2 in
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-26POS
Zoro #
G911157418
UPC #
-
Country of Origin
United States

Dimensions

Width
19.5 in
Height
2 in
Depth
28 in

Details

Finish
Powder coated white
Application
Pull-out shelves are designed to allow easy access to the back of equipment. Extends 19" and mounts between the mounting channels provided inside the work station. Slides are included with shelf. Made of heavy gauge steel. Mounting hardware is included.
Description
Shelf, Pull-Out

Description

  • •Powder coated white
  • •Pull-out shelves are designed to allow easy access to the back of equipment. Extends 19" and mounts between the mounting channels provided inside the work station. Slides are included with shelf. Made of heavy gauge steel. Mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.