Zoro Homepage

Small Three Point Cam With Adapter

  • Mfr # SCE-3PTSMC

  • Zoro # G511154626


product price: $19.15
/ea

Key Features

Dimension
3 in. H x 3 in. W x 1-1/2 in. L
Height
3 in
Width
3 in
Length
1-1/2 in
Application
Small three-point cam. Comes with two door center adapters, one for use with quarter turn latches and one for use with the 5" SCE Handles.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-3PTSMC
Zoro #
G511154626
UPC #
-
Country of Origin
United States

Dimensions

Dimension
3 in. H x 3 in. W x 1-1/2 in. L
Height
3 in
Width
3 in
Length
1-1/2 in
Depth
1.50"

Details

Item
Three Point Cam With Adapter
Application
Small three-point cam. Comes with two door center adapters, one for use with quarter turn latches and one for use with the 5" SCE Handles.
Description
Small Three Point Cam With Adapter

Description

  • •Small three-point cam. Comes with two door center adapters, one for use with quarter turn latches and one for use with the 5" SCE Handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.