Zoro Homepage

S.S. PB Enclosure

  • Mfr # SCE-2PBSSI

  • Zoro # G111157355


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
5.75 in
Width
3.25 in
Depth
2.75 in
Standards
IEC 60529
Finish
#4 brushed finish on all exterior surfaces.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-2PBSSI
Zoro #
G111157355
UPC #
-
Country of Origin
United States

Dimensions

Height
5.75 in
Width
3.25 in
Depth
2.75 in

Details

Standards
IEC 60529
Finish
#4 brushed finish on all exterior surfaces.
Construction
0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.
Description
S.S. PB Enclosure
Application
Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres.

Description

  • •#4 brushed finish on all exterior surfaces.
  • •Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres.
  • •0.063 In. stainless steel Type 304.
  • •4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 In. (22.5mm).
  • •Captivated cover screws thread into sealed wells.
  • •Welded mounting provision top and bottom of back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.