
S.S. PB Enclosure
Mfr # SCE-9PBHSSI
Zoro # G811154500
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Height
10.125 in
Width
10 in
Depth
6 in
Standards
IEC 60529
Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-9PBHSSI
Zoro #
G811154500
UPC #
-
Country of Origin
United States
Dimensions
Height
10.125 in
Width
10 in
Depth
6 in
Details
Standards
IEC 60529
Construction
Description
S.S. PB Enclosure
Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
Application
Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil.
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- •Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil.
- •0.063 In. stainless steel type 304.
- •4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 in. (22.5 mm)
- •Bolt-on continuous hinge with stainless steel hinge pin.
- •Welded mounting provision top and bottom of back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.