
S.S. Workstation, Sloped Top
Mfr # SCE-66ST2626SSWS
Zoro # G711156260
product price: $8,760.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Width
26 in
Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
Height
65.59 in
Application
Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-66ST2626SSWS
Zoro #
G711156260
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Height
65.59 in
Depth
26 in
Details
Finish
#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
Application
Construction
Standards
NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
Description
S.S. Workstation, Sloped Top
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- •Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment or an enviroment which may be regularly hosed down or in very wet or oily conditions. Provides protection from dust, dirt, water and oil. Stainless steel work stations resist corrosion.
- •0.075 In. stainless steel Type 304.
- •12.5 degree sloped keyboard desk
- •15 degree sloped top.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.