Zoro Homepage

Stainless Steel Cleaner

  • Mfr # SCE-SSCLEAN

  • Zoro # G611221563


product price: $62.95
/ea

Key Features

Chemicals For Use On
Stainless Steel
Cleaner Container Size
17 oz
Cleaner Container Type
Aerosol Can
Width
6 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SSCLEAN
Zoro #
G611221563
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
17 oz
Width
6 in
Height
17 in

Details

Chemicals For Use On
Stainless Steel
Cleaner Container Type
Aerosol Can
Item
Cleaner

Description

  • •17 ounce aerosol can.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.