Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, Ground, 25PK

  • Mfr # SCE-GS808-25

  • Zoro # G811157488


product price: $666.99
/pk 25, $26.68/ea
Free Shipping & Returns

Key Features

Width
4 in
Depth
4 in
Application
Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Consists of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
Height
10 in
Description
Strap, Ground (Package 25)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-GS808-25
Zoro #
G811157488
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Depth
4 in
Height
10 in

Details

Application
Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Consists of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
Description
Strap, Ground (Package 25)

Description

  • •Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Consists of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.