
Straps, 6.85 in. H x 13-1/2 in. W x 0.13 in. L, Carbon Steel
Mfr # SCE-VRMS24
Zoro # G511157863
product price: $59.29
/eaKey Features
For Use With
Wall-mount Vented 3R enclosures
Dimension
6.85 in. H x 13-1/2 in. W x 0.13 in. L
Height
6.85 in
Width
13-1/2 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-VRMS24
Zoro #
G511157863
UPC #
-
Country of Origin
United States
Dimensions
Dimension
6.85 in. H x 13-1/2 in. W x 0.13 in. L
Height
6.85 in
Width
13-1/2 in
Length
0.13 in
Depth
0.13"
Details
Item
Straps
For Use With
Wall-mount Vented 3R enclosures
Material
Carbon Steel
Color
White
Finish
Powder Coated
Description
Mtg. Straps, Vented 3R
Application
Designed to install on wall-mount Vented 3R enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.
Description
- •Powder coated white.
- •Designed to install on wall-mount Vented 3R enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.