
Sub-Plate, 7 in. H x 34 in. W x 0.08 in. L
Mfr # SCE-9N36MP
Zoro # G311153577
product price: $25.95
/eaKey Features
For Use With
NEMA 1 Enclosures
Dimension
7 in. H x 34 in. W x 0.08 in. L
Height
7 in
Width
34 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-9N36MP
Zoro #
G311153577
UPC #
-
Country of Origin
United States
Dimensions
Dimension
7 in. H x 34 in. W x 0.08 in. L
Height
7 in
Width
34 in
Length
0.08 in
Depth
0.08"
Details
Item
Sub-Plate
For Use With
NEMA 1 Enclosures
Color
White
Finish
Powder Coated
Application
Designed to be used with Nema 1 enclosures. Made of heavy; gauge steel and powder coated white
Description
Nema 1 Sub-plate
Description
- •Powercoat white
- •Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.