Zoro Homepage

Subpanel, 12 in H, 0.13 in D, 25.5 in W

  • Mfr # SCE-60P32WS

  • Zoro # G411153439


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Nominal Width
25.5 in
Nominal Height
12 in
Nominal Depth
0.13 in
Finish
Powder Coated
Width
25.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-60P32WS
Zoro #
G411153439
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
25.5 in
Nominal Height
12 in
Nominal Depth
0.13 in
Width
25.50 in

Details

Item
Subpanel
Finish
Powder Coated
Application
Designed to provide extra mounting space on the sides of the enclosure. Can be securely attached to the mounting channels. Mounting hardware is included. Made from heavy gauge steel.
Description
Subpanel, Side Mount

Description

  • •Powder coated white
  • •Designed to provide extra mounting space on the sides of the enclosure. Can be securely attached to the mounting channels. Mounting hardware is included. Made from heavy gauge steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.