Zoro Homepage

Subpanel, 17 in H, 0.13 in D, 9 in W

  • Mfr # SCE-20P12GALV

  • Zoro # G111153579


product price: $34.55
/ea

Key Features

Nominal Width
9 in
Nominal Height
17 in
Nominal Depth
0.13 in
Width
9 in
Description
Subpanel, Flat Galvannealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-20P12GALV
Zoro #
G111153579
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
9 in
Nominal Height
17 in
Nominal Depth
0.13 in
Width
9 in

Details

Item
Subpanel
Description
Subpanel, Flat Galvannealed
Application
Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.

Description

  • •Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.