Zoro Homepage

Subpanel, 27 in H, 0.88 in D, 27 in W

  • Mfr # SCE-30P30GALV

  • Zoro # G911157272


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
27 in
Nominal Height
27 in
Nominal Depth
0.88 in
Width
27 in
Description
Subpanel, Bent Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-30P30GALV
Zoro #
G911157272
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
27 in
Nominal Height
27 in
Nominal Depth
0.88 in
Width
27 in

Details

Item
Subpanel
Description
Subpanel, Bent Galvanized
Application
Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.

Description

  • •Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.