Zoro Homepage

Subpanel, 34 in H, 0.06 in D, 28 in W

  • Mfr # SCE-36N30MPP

  • Zoro # G111157560


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
28 in
Nominal Height
34 in
Nominal Depth
0.06 in
Finish
Powder Coated
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-36N30MPP
Zoro #
G111157560
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
28 in
Nominal Height
34 in
Nominal Depth
0.06 in
Width
28 in

Details

Item
Subpanel
Finish
Powder Coated
Application
Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures.
Description
Subpanel, Flat Perforated

Description

  • •Powder coated white
  • •Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.