Zoro Homepage

Subpanel, 34 in H, 0.08 in D, 28 in W

  • Mfr # SCE-36N30MP

  • Zoro # G011157400


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
28 in
Nominal Height
34 in
Nominal Depth
0.08 in
Width
28 in
Application
Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-36N30MP
Zoro #
G011157400
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
28 in
Nominal Height
34 in
Nominal Depth
0.08 in
Width
28 in

Details

Item
Subpanel
Application
Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
Construction
0.075 In. carbon steel.
Description
Subpanel, Flat Nema-1

Description

  • •Designed to be used with Nema 1 enclosures. Made of heavy gauge steel and powder coated white epoxy polyester.
  • •0.075 In. carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.