Zoro Homepage

Subpanel, 39.88 in H, 0.88 in D, 20 in W

  • Mfr # SCE-90P24F2

  • Zoro # G011155628


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
39.88 in
Nominal Depth
0.88 in
Finish
Powder Coated
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-90P24F2
Zoro #
G011155628
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
39.88 in
Nominal Depth
0.88 in
Width
20 in

Details

Item
Subpanel
Finish
Powder Coated
Construction
0.125 In. carbon steel.
Description
Subpanel, Half
Application
Panels for single-door enclosures can be positioned anywhere along the horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Mounting hardware is included. Panels are made of heavy gauge steel.

Description

  • •Powder coated white.
  • •Panels for single-door enclosures can be positioned anywhere along the horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Mounting hardware is included. Panels are made of heavy gauge steel.
  • •0.125 In. carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.