Zoro Homepage

Subpanel, 39.88 in H, 0.88 in D, 68 in W

  • Mfr # SCE-90P72F2

  • Zoro # G411155334


product price: $498.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Width
68 in
Nominal Height
39.88 in
Nominal Depth
0.88 in
Finish
Powder Coated
Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-90P72F2
Zoro #
G411155334
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
68 in
Nominal Height
39.88 in
Nominal Depth
0.88 in
Width
68 in

Details

Item
Subpanel
Finish
Powder Coated
Description
Subpanel, Half
Construction
0.125 In. carbon steel.
Application
Panels for two door enclosures can be positioned anywhere along the horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Mounting hardware is included. All panels are made of heavy gauge steel.

Description

  • •Powder coated white.
  • •Panels for two door enclosures can be positioned anywhere along the horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Mounting hardware is included. All panels are made of heavy gauge steel.
  • •0.125 In. carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.