Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subpanel, 4 in H, 0.06 in D, 4 in W

  • Mfr # SCE-6N6MPP

  • Zoro # G111157430


product price: $11.79
/ea

Key Features

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
0.06 in
Finish
Powder Coated
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-6N6MPP
Zoro #
G111157430
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
0.06 in
Width
4 in

Details

Item
Subpanel
Finish
Powder Coated
Application
Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures.
Description
Subpanel, Flat Perforated

Description

  • •Powder coated white
  • •Perforated Subpanels have 0.13 mounting holes with 0.25 staggered patterns for the installation of lightweight control components with #8 self threading screws, for use in small and medium size Type 1 enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.