Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subpanel, 45 in H, 0.88 in D, 33 in W

  • Mfr # SCE-48P36

  • Zoro # G811157433


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
33 in
Nominal Height
45 in
Nominal Depth
0.88 in
Finish
Powder Coated
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-48P36
Zoro #
G811157433
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
33 in
Nominal Height
45 in
Nominal Depth
0.88 in
Width
33 in

Details

Item
Subpanel
Finish
Powder Coated
Description
Subpanel, Bent

Description

  • •Powder Coated White.
  • •Subpanel, Bent - 0.125 In. Carbon Steel.
  • •Subpanel, Flat - 0.075 In. Carbon Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products