Zoro Homepage

Subpanel, 45 in H, 0.88 in D, 39 in W

  • Mfr # SCE-48P42

  • Zoro # G211157538


product price: $228.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Width
39 in
Nominal Height
45 in
Nominal Depth
0.88 in
Finish
Powder Coated
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-48P42
Zoro #
G211157538
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
39 in
Nominal Height
45 in
Nominal Depth
0.88 in
Width
39 in

Details

Item
Subpanel
Finish
Powder Coated
Description
Subpanel, Bent

Description

  • •Powder Coated White.
  • •Subpanel, Bent - 0.125 In. Carbon Steel.
  • •Subpanel, Flat - 0.075 In. Carbon Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.