Zoro Homepage

Subpanel, 60 in H, 0.88 in D, 32 in W

  • Mfr # SCE-72P36F1GALV

  • Zoro # G911157586


product price: $392.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Width
32 in
Nominal Height
60 in
Nominal Depth
0.88 in
Width
32 in
Application
Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel; GALV Part numbers are Galvanized.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-72P36F1GALV
Zoro #
G911157586
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
32 in
Nominal Height
60 in
Nominal Depth
0.88 in
Width
32 in

Details

Item
Subpanel
Application
Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel; GALV Part numbers are Galvanized.
Description
Subpanel, Full Galvanized

Description

  • •Panels for single-door enclosures, can be positioned anywhere along the horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel. GALV Part numbers are Galvanized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.