Zoro Homepage

Subpanel, 66.44 in H, 2.5 in D, 43.31 in W

  • Mfr # SCE-SP1812G

  • Zoro # G711155331


product price: $612.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Width
43.31 in
Nominal Height
66.44 in
Nominal Depth
2.5 in
Width
43.31 in
Application
Subpanels are constructed from galvanized steel for direct bonding of electrical components.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SP1812G
Zoro #
G711155331
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
43.31 in
Nominal Height
66.44 in
Nominal Depth
2.5 in
Width
43.31 in

Details

Item
Subpanel
Application
Subpanels are constructed from galvanized steel for direct bonding of electrical components.
Description
Subpanel, IMS Bent 2dr Galvanized
Construction
0.104 In. Galvanized.

Description

  • •Subpanels are constructed from galvanized steel for direct bonding of electrical components.
  • •0.104 In. Galvanized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.