Zoro Homepage

Subpanel, 78 in H, 0.88 in D, 20 in W

  • Mfr # SCE-90SMP20

  • Zoro # G711156598


product price: $317.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Width
20 in
Nominal Height
78 in
Nominal Depth
0.88 in
Finish
Powder Coated
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-90SMP20
Zoro #
G711156598
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
78 in
Nominal Depth
0.88 in
Width
20 in

Details

Item
Subpanel
Finish
Powder Coated
Construction
0.125 In. carbon steel.
Application
Designed to provide extra mounting space on the side of an enclosure. Can be securely attached to the mounting channels. Plated mounting hardware is supplied. Bent on vertical sides. Made of heavy gauge carbon steel.
Description
Subpanel, Side Mount

Description

  • •Powder Coated White
  • •Designed to provide extra mounting space on the side of an enclosure. Can be securely attached to the mounting channels. Plated mounting hardware is supplied. Bent on vertical sides. Made of heavy gauge carbon steel.
  • •0.125 In. carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.