
Subpanel, 78 in H, 0.88 in D, 44 in W
Mfr # SCE-90P48F1
Zoro # G611155592
product price: $623.99
/eaKey Features
Nominal Width
44 in
Nominal Height
78 in
Nominal Depth
0.88 in
Width
44 in
Description
Subpanel, Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-90P48F1
Zoro #
G611155592
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
44 in
Nominal Height
78 in
Nominal Depth
0.88 in
Width
44 in
Details
Item
Subpanel
Description
Subpanel, Full
Application
Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel.
Construction
0.125 In. carbon steel; 0.125 In. Galvanized.
Description
- •Panels for two-door enclosures, can be positioned anywhere along the Horizontal mounting channels. Mounting hardware is included. Made of heavy gauge steel and powder coated white. GALV panels made of galvanized steel.
- •0.125 In. carbon steel.
- •0.125 In. Galvanized.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.