Shop SAGINAW CONTROL & ENGINEERING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Subpanel, 78 in H, 0.88 in D, 72 in W
- Mfr # SCE-82P76GALV
- Zoro # G611154298
product price:Â
$
879.99
/ea
Key Features
Nominal Width
72 in
Nominal Height
78 in
Nominal Depth
0.88 in
Width
72 in
Description
Subpanel, Bent Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-82P76GALV
- Zoro #
- G611154298
- UPC #
- -
- Country of Origin
- United States
- Item
- Subpanel
- Description
- Subpanel, Bent Galvanized
- Application
- Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Dimensions
- Nominal Width
- 72 in
- Nominal Height
- 78 in
- Nominal Depth
- 0.88 in
- Width
- 72 in
Description
- •Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.