Zoro Homepage

Subpanel, 8 in H, 0.08 in D, 11 in W

  • Mfr # SCE-9P12L

  • Zoro # G911153472


product price: $28.15
/ea

Key Features

Nominal Width
11 in
Nominal Height
8 in
Nominal Depth
0.08 in
Finish
Powder Coated
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-9P12L
Zoro #
G911153472
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
11 in
Nominal Height
8 in
Nominal Depth
0.08 in
Width
11 in

Details

Item
Subpanel
Finish
Powder Coated
Notes
Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
Construction
0.075 In. carbon steel.
Application
Designed to be used with Enviroline® Trough Enclosures. Made of heavy gauge steel.
Description
Subpanel, ELJ Trough

Description

  • •Powder coated white.
  • •Designed to be used with Enviroline® Trough Enclosures. Made of heavy gauge steel.
  • •0.075 In. carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.