Zoro Homepage

Subpanel, 9 in H, 0.88 in D, 21 in W

  • Mfr # SCE-12P24

  • Zoro # G111155368


product price: $40.69
/ea

Key Features

Nominal Width
21 in
Nominal Height
9 in
Nominal Depth
0.88 in
Finish
Powder Coated
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-12P24
Zoro #
G111155368
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
21 in
Nominal Height
9 in
Nominal Depth
0.88 in
Width
21 in

Details

Item
Subpanel
Finish
Powder Coated
Description
Subpanel, Bent

Description

  • •Powder Coated White.
  • •Subpanel, Bent - 0.125 In. Carbon Steel.
  • •Subpanel, Flat - 0.075 In. Carbon Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.