Zoro Homepage

Subpanel, 9.5 in H, 0.075 in D, 10.75 in W

  • Mfr # SCE-12P12C

  • Zoro # G511155333


product price: $19.15
/ea

Key Features

Nominal Width
10.75 in
Nominal Height
9.5 in
Nominal Depth
0.075 in
Finish
Powder Coated
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-12P12C
Zoro #
G511155333
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
10.75 in
Nominal Height
9.5 in
Nominal Depth
0.075 in
Width
10.75 in

Details

Item
Subpanel
Finish
Powder Coated
Description
Subpanel, Flat

Description

  • •Powder Coated White.
  • •Subpanel, Bent - 0.125 In. Carbon Steel.
  • •Subpanel, Flat - 0.075 In. Carbon Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.