Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoelectric Cooler 170 BTU/Hr. 24 VDC

  • Mfr # SCE-TE170B24VSS

  • Zoro # G011164859


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Height
8.11 in
Finish
#4 brushed finish type 304 Stainless Steel
Material
Heavy Gauge Stainless Steel
Depth
5.32 in
Standards
NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-TE170B24VSS
Zoro #
G011164859
UPC #
-
Country of Origin
Malta

Dimensions

Height
8.11 in
Depth
5.32 in
Width
6.06 in

Details

Finish
#4 brushed finish type 304 Stainless Steel
Material
Heavy Gauge Stainless Steel
Standards
NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Mounting Type
Mount Vertically Or Horizontally
Item
Thermoelectric Cooler
Cooling Capacity
170 BtuH
Operating Temp.
-4°F to 149°F
Application
Enviro-Therm® Thermoelectric Coolers also known as Peltier units. Designed with an internal closed loop system, Thermoelectric coolers have very few moving parts and no piping, leaving less room for failure. The compact design is great for small enclosures. For indoor and outdoor applications. Protects from dust, oil and water. Rugged, energy efficient, and reliable cooling system minimizing downtime.
Voltage
24V DC
Connection
Terminal Block Connection
IP
IP 56

Description

  • •#4 brushed finish type 304 Stainless Steel
  • •Enviro-Therm® Thermoelectric Coolers also known as Peltier units. Designed with an internal closed loop system, Thermoelectric coolers have very few moving parts and no piping, leaving less room for failure. The compact design is great for small enclosures. For indoor and outdoor applications. Protects from dust, oil and water. Rugged, energy efficient, and reliable cooling system minimizing downtime.
  • •Contains no compressor or refrigerant, making it eco-friendly.
  • •DC Powered for 24V applications.
  • •Filterless design reduces maintenance requirements.
  • •Terminal block connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.