Zoro Homepage

Thermoelectric Cooler 340 BTU/Hr. 24 VDC

  • Mfr # SCE-TE340B24VSS

  • Zoro # G711164814


product price: $2,194.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Standards
NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Mounting Type
Mount Vertically Or Horizontally
Depth
5.5 in
Cooling Capacity
340 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-TE340B24VSS
Zoro #
G711164814
UPC #
-
Country of Origin
Malta

Dimensions

Height
8 in
Depth
5.5 in
Width
12 in

Details

Standards
NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Mounting Type
Mount Vertically Or Horizontally
Item
Thermoelectric Cooler
Cooling Capacity
340 BtuH
Voltage
24V DC
Finish
#4 brushed finish type 304 Stainless Steel
Connection
Terminal Block Connection
Application
Material
Heavy Gauge Stainless Steel
Operating Temp.
-4°F to 149°F
IP
IP 56

Description

  • •#4 brushed finish type 304 Stainless Steel
  • •Enviro-Therm® Thermoelectric Coolers also known as Peltier units. Designed with an internal closed loop system, Thermoelectric coolers have very few moving parts and no piping, leaving less room for failure. The compact design is great for small enclosures. For indoor and outdoor applications. Protects from dust, oil and water. Rugged, energy efficient, and reliable cooling system minimizing downtime.
  • •Contains no compressor or refrigerant, making it eco-friendly.
  • •DC Powered for 24V applications.
  • •Filterless design reduces maintenance requirements.
  • •Terminal block connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.