Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Mount Fan

  • Mfr # SCE-N12TM5CF230V

  • Zoro # G811164653


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Power Consumption
160 W / 229 W
Finish
Powder coat RAL 7035
Air Flow
570 cfm
Static pressure
750 Pa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12TM5CF230V
Zoro #
G811164653
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Width
18 in
Height
5.6 in

Details

Mounting Type
Top Mount
Power Consumption
160 W / 229 W
Item
Top Mount Fan
Finish
Powder coat RAL 7035
Air Flow
570 cfm
Static pressure
750 Pa
Standards
Nema 12; UL E358386 Type 12; CE, cULus
Hz
50/60 Hz
Amps
0.7 A / 1 A
Application
Easy to install top mounted design for use in NEMA 12 enclosures
Voltage
230V

Description

  • •Powder coat RAL 7035
  • •Easy to install top mounted design for use in NEMA 12 enclosures
  • •Filter class G3
  • •See more detail within installation manual
  • •Top mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.