Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Mount Fan

  • Mfr # SCE-N12TM5CF460V3

  • Zoro # G011164576


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Application
Easy to install top mounted design for use in NEMA 12 enclosures
Air Flow
570 cfm
Standards
Nema 12; UL E358386 Type 12; CE, cULus
Voltage
400/460V
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-N12TM5CF460V3
Zoro #
G011164576
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
5.6 in
Depth
18 in

Details

Application
Easy to install top mounted design for use in NEMA 12 enclosures
Air Flow
570 cfm
Standards
Nema 12; UL E358386 Type 12; CE, cULus
Voltage
400/460V
Static pressure
520 Pa
Hz
50/60 Hz
Amps
0.38 A / 0.5 A
Phase
Three
Item
Top Mount Fan
Finish
Powder coat RAL 7035
Mounting Type
Top Mount
Power Consumption
150 W / 230 W

Description

  • •Powder coat RAL 7035
  • •Easy to install top mounted design for use in NEMA 12 enclosures
  • •Filter class G3
  • •See more detail within installation manual
  • •Top mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.