
Window, 11-1/2 in. H x 8 in. W x 0.38 in. L, 304 Stainless Steel, Polycarbonate
Mfr # SCE-PWK95NFSS
Zoro # G311155588
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
For Use With
SCE Type 1, 3R, 4, 4x, and 12 enclosures
Dimension
11-1/2 in. H x 8 in. W x 0.38 in. L
Height
11-1/2 in
Width
8 in
Material
304 Stainless Steel, Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-PWK95NFSS
Zoro #
G311155588
UPC #
-
Country of Origin
United States
Dimensions
Dimension
11-1/2 in. H x 8 in. W x 0.38 in. L
Height
11-1/2 in
Width
8 in
Length
0.38 in
Depth
0.38"
Details
Item
Window
For Use With
SCE Type 1, 3R, 4, 4x, and 12 enclosures
Material
304 Stainless Steel, Polycarbonate
Color
Gray
Finish
Brushed
Notes
Description
Kit, S.S. Window
Application
Standards
UL Component Recognized
Description
- •Designed for use on most SCE Type 1, 3R, 4, 4X and 12 enclosures. Consist of frame, window, oil-resistant gasketing and mounting hardware. Installed by making a cutout in the enclosure and fastening the window and frame in place. The window is 0.25" UV stable polycarbonate material. Made from heavy gauge steel and powder coated ANSI-61 gray urethane polyester. "SS" kits are made of Type 304 stainless with #4 brushed finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.